Limit Switch, Top Plunger, 10A, 300VAC, Prewired, 18' Cable, Yellow

Item #: 852619

Cat #: 9007MS10S0500

UPC: 785901717126

to view pricing and more.
Documents & Guides
Limit Switch, Booted Top Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 18 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts

Overview

Limit Switch, Booted Top Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 18 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 785901717126, 9007MS10S0500

Specifications

Type: Limit Switch, Top Plunger, Booted
Volts AC: 300
Length: 18 ft
Poles: 1
Volts DC: 28
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Booted
Length: 18 ft
Volts DC: 28
Volts AC: 300
Poles: 1
Standards: California Proposition 65