This product may not be available in all locations.
3
more

Hfd-dc, 3p, 200 A, 600 Vdc, 42 Ka, No Terminals
Item #: 852631
Cat #: HFDDC3200W
UPC: 786685481753
to view pricing and more.
Documents & Guides
Hfd-dc, 3p, 200 A, 600 Vdc, 42 Ka, No Terminals
Overview
Hfd-dc, 3p, 200 A, 600 Vdc, 42 Ka, No Terminals
Also known as: 786685481753, HFDDC3200W
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 600 |
| Interrupt Rating AC: | 42 kA |
| Amps: | 200 |
| Poles: | 3 |
| Interrupt Rating AC: | 42 kA |
| Mounting: | Panel |
| Volts DC: | 600 |