Hps Bal 70w S62 120v Postline

Item #: 85264

Cat #: 74P7903011P

UPC: 781087479032

to view pricing and more.
Documents & Guides
Hps Bal 70w S62 120v PostlineBallast, High Pressure Sodium, Enclosed, Input Voltage: 120 Vac, Input Amps: 1.6amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 70

Overview

Hps Bal 70w S62 120v PostlineBallast, High Pressure Sodium, Enclosed, Input Voltage: 120 Vac, Input Amps: 1.6amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 70
Also known as: 781087479032, 74P7903011P

Specifications

Type: Pulse Start
Wattage: 70
Light Technology: HID
Angle: 40°
Type: Pulse Start
Light Technology: HID
Wattage: 70
Angle: 40°