BLM VEM3581T 1HP 1760RPM 3PH

Item #: 852717

Cat #: VEM3581T

UPC: 781568154076

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEM3581T 1HP 1760RPM 3PH

Overview

BLM VEM3581T 1HP 1760RPM 3PH
Also known as: 781568154076, VEM3581T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3