TYP3R GALVSCREWCVR RAINPRF TROUGH 14935

Item #: 852842

Cat #: 3-12RT

UPC: 806101014935

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 3R GALVANIZED SCREW COVER RAIN PROOF TROUGH 14935

Overview

TYPE 3R GALVANIZED SCREW COVER RAIN PROOF TROUGH 14935
Also known as: 806101014935, 3-12RT

Specifications

Height: 12 in
Width: 12 in
Length: 3 ft
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 3 ft
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R