6" GU24 Base Can Light

Item #: 852848

Cat #: H724RICAT

UPC: 080083693016

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6 Inch Remodel Housing IC Air-Tite, Thermal Protection, Line Voltage: 120V, GU24 Base CFL

Overview

6 Inch Remodel Housing IC Air-Tite, Thermal Protection, Line Voltage: 120V, GU24 Base CFL

Recessed 6” aperture downlight for GU24 integrated (self-ballasted) lamp. Dedicated high efficacy GU24 socket prevents substitution of lower efficacy screwbase sources. Housing is suitable for 2x8 residential or commercial installations, airtight and can be used in direct contact with insulation*. Use with a variety of trims and finishes to create different lighting effects or to match any décor. Designed for tool-less upgrade to Halo RL56 or ML56 LED lighting system.

Also known as: 080083693016, H724RICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120