RSC GUTTER NEMA3R GALV NK 4X4X48

Item #: 852901

Cat #: RSCG040448GNK

UPC: 786725863341

Sign In or Register to view pricing and more.
RSC GUTTER NEMA3R GALV NK 4X4X48

Overview

RSC GUTTER NEMA3R GALV NK 4X4X48

Designed to protect wiring in outdoor installations against rain, sleet and snow or indoors against dripping water.

Also known as: 786725863341, RSCG040448GNK

Features & Benefits

  • Trough and cover fabricated from 16 gauge G-90 pre-galvanized steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastened with screws located along the bottom edge

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Standards: California Proposition 65