1-100W MED POST LANTERN Polished Brass

Item #: 85297

Cat #: P5430-10

UPC: 785247543014

to view pricing and more.
Documents & Guides
Illuminate your home with this remarkable brass finished post. Solid brass hexagonal post lantern with clear beveled glass panels.

Overview

Illuminate your home with this remarkable brass finished post. Solid brass hexagonal post lantern with clear beveled glass panels.
Also known as: 785247543014, P5430-10

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Post
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Polished Brass
Light Technology: Incandescent
Wattage: 100
Mounting: Post
Standards: California Proposition 65