Under Cabinet Light, 14", Silver, No Switch

Item #: 852993
Cat #: UPLED14-30K-80CRI-SL-NS
UPC: 661209394156
Sign In or Register to view pricing and more.
Documents & Guides
Under Cabinet Light, 14 Inch, Silver, No Switch

Overview

Under Cabinet Light, 14 Inch, Silver, No Switch
Also known as: 661209394156, UPLED14-30K-80CRI-SL-NS

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Silver
Length: 14 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Silver
Light Technology: LED
Volts AC: 120
Length: 14 in

Customer Reviews

No reviews for this product
(0)