Flood Light, LED, 1-Light, 105W, 120-277V, Bronze

Item #: 853085

Cat #: FXLED105TN

UPC: 019813926377

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13939, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Trunion

Overview

Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13939, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Trunion
Also known as: 019813926377, FXLED105TN

Specifications

Wattage: 105
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 14294
Wattage: 105
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 14294