6W MR16 LED Lamp, 27K

Item #: 853136

Cat #: 6GU10G4DIM/827FL36

UPC: 028672407163

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: MR16, Base: GU10, Lumens: 425, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: MR16, Base: GU10, Lumens: 425, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Also known as: 028672407163, 6GU10G4DIM/827FL36

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 425
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 6
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Lumens: 425
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 36°