13W CFL Retrofit LED Lamp, 50K

Item #: 853141

Cat #: S9303

UPC: 045923093036

to view pricing and more.
Documents & Guides
SATCO S9303 13W/V/LED/CFL/850 4P

Overview

SATCO S9303 13W/V/LED/CFL/850 4P
Also known as: 045923093036, S9303

Specifications

Wattage: 13
Lumens: 950
Color: White
Light Technology: LED
Wattage: 13
Color: White
Lumens: 950
Light Technology: LED