Two Hole Cable Strap, Copper, 0.469" OD, 3/8"

Item #: 853147

Cat #: LPC802

UPC: 782856431657

to view pricing and more.
Documents & Guides
CAD LPC802 STRAP CU CABLE 3/8

Overview

CAD LPC802 STRAP CU CABLE 3/8

Lightning protection two hole cable strap.

Also known as: 782856431657, LPC802

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Material: Copper
Height: 0.440 in
Width: 1.650 in
Depth: 0.375 in
Standards: Build America Buy America Compliant
Material: Copper
Width: 1.650 in
Standards: Build America Buy America Compliant
Height: 0.440 in
Depth: 0.375 in