Two Hole Cable Strap, Copper, 0.469" OD, 1/2"

Item #: 853148

Cat #: LPC804

UPC: 782856601050

to view pricing and more.
Documents & Guides
CAD LPC804 STRAP CU CABLE 1/2

Overview

CAD LPC804 STRAP CU CABLE 1/2

Lightning protection two hole cable strap.

Also known as: 782856601050, LPC804

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Material: Copper
Height: 0.440 in
Width: 1.650 in
Depth: 0.500 in
Standards: Build America Buy America Compliant
Material: Copper
Width: 1.650 in
Standards: Build America Buy America Compliant
Height: 0.440 in
Depth: 0.500 in