RSC GUTTER NEMA3R CS 12X12X60 NO/KO

Item #: 853204

Cat #: RSCG121260NK

UPC: 786725875344

Sign In or Register to view pricing and more.
RSC GUTTER NEMA3R CS 12X12X60 NO/KO

Overview

RSC GUTTER NEMA3R CS 12X12X60 NO/KO
Also known as: 786725875344, RSCG121260NK

Features & Benefits

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastended with screws located along the bottom edge

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 60 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in
Color: Gray
Standards: California Proposition 65