Transformer, Dry Type, 9KVA, 3P, 480V, 240/120, Isolation
Item #:
85331
Cat #:
T2A533401S
UPC:
047503733806
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 14.03" x 17.77" x 11.52". ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Overview
9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 14.03" x 17.77" x 11.52". ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models.
Also known as: 047503733806, T2A533401S
Specifications
Phase: | 3 |
Type: | Dry Type Transformer, Isolation |
Volts AC Secondary: | 240 Delta, 120 Tap |
Volt Amps: | 9kVA |
Volts AC Primary: | 480 Delta |
Phase: | 3 |
Volts AC Secondary: | 240 Delta, 120 Tap |
Volts AC Primary: | 480 Delta |
Type: | Dry Type Transformer, Isolation |
Volt Amps: | 9kVA |
Customer Reviews
No reviews for this product
(0)