Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 3P, NEMA 1 Enclosure

Item #: 853334

Cat #: 8903SMG2V02C

UPC: 785901023562

to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, Electrically Held, NEMA 1 Enclosure, HAND-OFF-AUTO Selector Switch

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, Electrically Held, NEMA 1 Enclosure, HAND-OFF-AUTO Selector Switch
Also known as: 785901023562, 8903SMG2V02C

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting, Electrically Held
Family / Style: 8903
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Lighting, Electrically Held
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Family / Style: 8903
Amps: 30
Standards: California Proposition 65