Vibrating Bell Mechanism, 12VDC, 0.8A, Gray

Item #: 85343

Cat #: 600-012-1

UPC: 782979309253

to view pricing and more.
Vibrating Bell, 12 Volt DC, Diameter: 4", 6", or 10", 0.8 Amp, 98-102 dB @ 10 ft, Surface Mount, Color: Gray.

Overview

Vibrating Bell, 12 Volt DC, Diameter: 4", 6", or 10", 0.8 Amp, 98-102 dB @ 10 ft, Surface Mount, Color: Gray.

Federal Signal’s Vibratone® heavy duty bell allows for greater flexibility and selection by utilizing the modular approach to combine gongs and mechanisms. Three gong sizes are available: Model A4 (4" dia.), Model A6 (6" dia.), and Model A10 (10" dia.). Each size larger gong produces a different tone and a higher dBa output. Vibrating bells produce a continuous ringing sound when voltage is applied.

Also known as: 782979309253, 600-012-1

Specifications

Mounting: Surface
Color: Gray
Volts DC: 12
Mounting: Surface
Volts DC: 12
Color: Gray