Terminal Block, 25A, 600V AC/DC, Brown, 30 - 12AWG, 2.5mm

Item #: 85374

Cat #: 1492-L3-BR

UPC: 662073054788

to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, Brown, 30 - 12 AWG, 2.5 mm, 100 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, Brown, 30 - 12 AWG, 2.5 mm, 100 in a Package
Also known as: 662073054788, 1492-L3-BR

Specifications

Color: Brown
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 25
Volts AC: 600
Size: 2.500 mm
Allowable Gauge Range: 30 - 12
Color: Brown
Volts DC: 600
Poles: 1
Volts AC: 600
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Size: 2.500 mm