Electronic Dimming Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V

Item #: 85378

Cat #: REZ2Q26M2BS35M

UPC: 781087114407

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 26, 120 Volt

Overview

Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 26, 120 Volt
Also known as: 781087114407, REZ2Q26M2BS35M

Specifications

Wattage: 26
Volts AC: 120
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 26
Type: Electronic
Light Technology: Fluorescent
Volts AC: 120
Dimmable: Yes