ABBTB S803C-C63 2CCS883001R0634

Item #: 853782
Cat #: S803C-C63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S803C-C63 2CCS883001R0634 HIGH PERFORMANCE CIRCUIT BREAKER

Overview

ABBTB S803C-C63 2CCS883001R0634 HIGH PERFORMANCE CIRCUIT BREAKER
Also known as: S803C-C63

Specifications

Poles: 3
Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Interrupt Rating DC: 10kA
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 15 kA

Customer Reviews

No reviews for this product
(0)