This product has been discontinued.

to view pricing and more.
Documents & Guides
1/2" T-Handle Hex Key1/2" T-Handle Hex Key, Blade Length: 7-1/2", Overall Length: 9"
Overview
1/2" T-Handle Hex Key1/2" T-Handle Hex Key, Blade Length: 7-1/2", Overall Length: 9"
Also known as: 092644332784, 79232
Specifications
| Diameter: | 1/2 in |
| Type: | Hex Key, T-Handle |
| Length: | 7 1/2 in |
| Standards: | California Proposition 65 |
| Diameter: | 1/2 in |
| Length: | 7 1/2 in |
| Type: | Hex Key, T-Handle |
| Standards: | California Proposition 65 |