Clamp Multimeter

Item #: 85384

Cat #: 61-702

UPC: 783250617029

to view pricing and more.
Documents & Guides
Clamp MultimeterClamp Meter, Multimeter, Maximum Rating: 200A AC & 750V AC/1000V DC, Features: Non-Contact Voltage Detector, Capacitance, Amperage, Voltage & Diode Test, Includes: Carrying Case

Overview

Clamp MultimeterClamp Meter, Multimeter, Maximum Rating: 200A AC & 750V AC/1000V DC, Features: Non-Contact Voltage Detector, Capacitance, Amperage, Voltage & Diode Test, Includes: Carrying Case
Also known as: 783250617029, 61-702

Specifications

Type: Clamp Meter, Multimeter
Volts DC: 1000
Volts AC: 750
Type: Clamp Meter, Multimeter
Volts AC: 750
Volts DC: 1000