Enclosure, Screw Cover, NEMA 3R, 4 x 4 x 4", KO's, Galvanized

Item #: 853877

Cat #: RSC040404G

UPC: 786725845880

to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, Wall Mount, NEMA 3R, 4 x 4 x 4 Inch, Knockouts, Galvanized

Overview

Enclosure, Screw Cover, Wall Mount, NEMA 3R, 4 x 4 x 4 Inch, Knockouts, Galvanized

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725845880, RSC040404G

Features & Benefits

  • Bodies and doors fabricated from 16 gauge pre-galvanized steel
  • Drop shield top and smooth seamless sides and front
  • Knockouts are standard on bottom
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Width: 4 in
Material: Steel
Height: 4 in
Standards: California Proposition 65