Strobe Warning Light, Starfire Series, 120V AC, Blue

Item #: 85395

Cat #: 131ST-120B

UPC: 782979285922

to view pricing and more.
Strobe Warning Light, Starfire Series, 120 Volt AC, Medium Duty, 1/2 Inch NPT Pipe Mount, NEMA 3R, Indoor/Outdoor Use, Blue Lens, Aluminum Housing

Overview

Strobe Warning Light, Starfire Series, 120 Volt AC, Medium Duty, 1/2 Inch NPT Pipe Mount, NEMA 3R, Indoor/Outdoor Use, Blue Lens, Aluminum Housing

Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch NPT pipe mount. An optional surface mount can be ordered.

Also known as: 782979285922, 131ST-120B

Specifications

Color: Blue
Volts AC: 120
Material: Aluminum
Color: Blue
Material: Aluminum
Volts AC: 120