Servo Motor, 400VAC, Frame Size 290mm BDC, 750 RPM, IP65, No Brake

Item #: 853967

Cat #: RDB-B29029-3B72AA

UPC: 884951133822

to view pricing and more.
Documents & Guides
Servo Motor, Bearingless Rotary Direct Drive, 400 Volt AC Class, Frame Size 290 mm BDC, 2 Magnet Stacks, 750 RPM, Single-Turn High-Resolution Heidenhain, IP65 Housing / Blind Bore, Circular, Right Angle connector, 180° Rotatable, DIN, No Brake

Overview

Servo Motor, Bearingless Rotary Direct Drive, 400 Volt AC Class, Frame Size 290 mm BDC, 2 Magnet Stacks, 750 RPM, Single-Turn High-Resolution Heidenhain, IP65 Housing / Blind Bore, Circular, Right Angle connector, 180° Rotatable, DIN, No Brake
Also known as: 884951133822, RDB-B29029-3B72AA

Specifications

Type: Servo Motor, Bearingless Rotary Direct Drive
Volts AC: 400
Size: 290 mm
RPM: 750
Type: Servo Motor, Bearingless Rotary Direct Drive
Size: 290 mm
Volts AC: 400
RPM: 750