500W 208V, SoftHEAT hydronic baseboard, white, Left Hand Wiring

Item #: 854040
Cat #: EBHN500-8W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500W 208V, SoftHEAT hydronic baseboard, white, Left Hand Wiring

Overview

500W 208V, SoftHEAT hydronic baseboard, white, Left Hand Wiring
Also known as: EBHN500-8W

Specifications

Wattage: 500
Length: 35 in
Color: White
Volts AC: 208
Mounting: Wall
Family / Style: SoftHEAT
Wattage: 500
Color: White
Mounting: Wall
Length: 35 in
Volts AC: 208
Family / Style: SoftHEAT

Customer Reviews

No reviews for this product
(0)