Beacon, Type: Strobe/Single Flash, 120VAC, 0.60A, Pipe Mount 1/2"

Item #: 85406

Cat #: 131ST-120A

UPC: 782979285700

to view pricing and more.
Beacon, Type: Strobe/Single Flash, 120 Volt AC, 0.60 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Amber, Non-Metallic

Overview

Beacon, Type: Strobe/Single Flash, 120 Volt AC, 0.60 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Amber, Non-Metallic

Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch NPT pipe mount. An optional surface mount can be ordered.

Also known as: 782979285700, 131ST-120A

Specifications

Color: Amber, Red
Volts AC: 120
Amps: 0.600
Material: Aluminum
Color: Amber, Red
Amps: 0.600
Volts AC: 120
Material: Aluminum