3/8" T-Handle Hex Key *** Discontinued ***

Item #: 85425
Cat #: 79224
UPC:
Sign In or Register to view pricing and more.
3/8" T-Handle Hex Key3/8" T-Handle Hex Key, Blade Length: 7-1/2", Overall Length: 9” *** Discontinued ***

Overview

3/8" T-Handle Hex Key3/8" T-Handle Hex Key, Blade Length: 7-1/2", Overall Length: 9” *** Discontinued ***
Also known as: 79224

Specifications

Diameter: 3/8 in
Type: Hex Key, T-Handle
Length: 7 1/2 in
Standards: California Proposition 65
Diameter: 3/8 in
Length: 7 1/2 in
Type: Hex Key, T-Handle
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)