
Corrugated Flexible Conduit, Medium Wall, NW23, Polyamide, 50M Length
Item #: 854272
Cat #: PIST-23B.50
UPC: 786209968128
to view pricing and more.
Documents & Guides
Corrugated Flexible Conduit, PMA Flex, Medium Wall, NW23, Polyamide, 50 Meter Length, Black
Overview
Corrugated Flexible Conduit, PMA Flex, Medium Wall, NW23, Polyamide, 50 Meter Length, Black
PMA Flex is a cable protection system that has excellent resistant to UV rays and corrosive conditions, and good mechanical strength at low temperatures and dry conditions.
Also known as: 786209968128, PIST-23B.50
Specifications
| Length: | 50 m |
| Color: | Black |
| Material: | Polyamide |
| Size: | NW 23 |
| Length: | 50 m |
| Material: | Polyamide |
| Color: | Black |
| Size: | NW 23 |