Fuse, 100A, 250VAC, A60L Style, Semi-Conductor, Bolt On, Blades

Item #: 854397

Cat #: A60L-0001-0183#100AS

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Fuse, 100 Amp, 250 Volt AC, A60L Style, Semi-Conductor, Bolt On, Blades

Overview

Fuse, 100 Amp, 250 Volt AC, A60L Style, Semi-Conductor, Bolt On, Blades
Also known as: A60L-0001-0183#100AS

Specifications

Amps: 100
Type: Fuse, Semi-Conductor
Volts AC: 250
Mounting: Bolt On
Amps: 100
Volts AC: 250
Type: Fuse, Semi-Conductor
Mounting: Bolt On