FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 5X5 BRONZE

Item #: 854578

Cat #: FFLED26TNB55

UPC: 019813222882

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 5X5 BRONZE

Overview

FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 5X5 BRONZE
Also known as: 019813222882, FFLED26TNB55

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 3569
Wattage: 26
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 3569