BREAKER T2S 50A 3P T/M UL

Item #: 854600

Cat #: T2S050TW

UPC: 662019935942

Sign In or Register to view pricing and more.
Documents & Guides
3 pole, 50 amps rated at 240-480V AC, Tmax molded case circuit breaker with a thermal magnetic trip device and 35kA at 480V AC interrupt current rating

Overview

3 pole, 50 amps rated at 240-480V AC, Tmax molded case circuit breaker with a thermal magnetic trip device and 35kA at 480V AC interrupt current rating
Also known as: 662019935942, T2S050TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Amps: 50
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Amps: 50
Interrupt Rating AC: 35 kA
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 35 kA