5X36X30 GRAY PVC CTD LRELL STL

Item #: 854661

Cat #: LRELL5X3630-G

UPC: 704508012526

to view pricing and more.
Documents & Guides
OCA LRELL5X3630-G PVC CTD ELB

Overview

OCA LRELL5X3630-G PVC CTD ELB
Also known as: 704508012526, LRELL5X3630-G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 5 in
Angle: 30°