This product has been discontinued.

Tamper Resistant GFCI Receptacle, Self-Test, 15A, White
Item #: 854673
Cat #: GFTRST15W
UPC: 883778122316
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant GFCI Receptacle, Self-Test, 15 Amp, 125 Volt, White
Overview
Tamper Resistant GFCI Receptacle, Self-Test, 15 Amp, 125 Volt, White
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
Also known as: 883778122316, GFTRST15W
Features & Benefits
- Patented shutter design for tamper-resistant
- Compliant with NEC® 406.12 and NEC® 517-18(c)
- Patented AUTOGUARD® self test technology
- Triple wipe construction
Specifications
| Amps: | 15 |
| Color: | White |
| Volts AC: | 125 |
| Material: | Nylon |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Color: | White |
| Material: | Nylon |