Power Relay, Open, 40A, 240VAC, 24VAC Coil, DPDT

Item #: 85469

Cat #: 700-HG42A24

UPC: 662073402077

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 24V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 24V AC Coil
Also known as: 662073402077, 700-HG42A24

Specifications

Poles: 2
Volts AC Control: 24
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Poles: 2
Mounting: Surface
Type: Power Relay
Volts AC Control: 24
Amps: 40
Family / Style: 700-HG42