BUSS 170M4397 FUSE 630A 1000V 1BKN/

Item #: 854716

Cat #: 170M4397

UPC: 051712258661

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4397 FUSE 630A 1000V

Overview

BUS 170M4397 FUSE 630A 1000V
Also known as: 051712258661, 170M4397

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel