This product has been discontinued.

16.5W CFL Retrofit LED Lamp, 40K
Item #: 854851
Cat #: 16.5PL-LED/24-4000-IF-10/1
UPC: 046677456658
to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. P/N 45665-7
Overview
LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. P/N 45665-7
Also known as: 046677456658, 16.5PL-LED/24-4000-IF-10/1
Specifications
| Lumens: | 1000 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Compatible (Type A) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000 |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 4000 (Cool White) |
| Length: | 24 in , 2 ft |
| Base: | 4-Pin (2G11) |
| Volts AC Range: | 120 - 277 |