
16.5W CFL Retrofit LED Lamp, 30K
Item #: 854853
Cat #: 16.5PL-LED/24-3000-IF-10/1
UPC: 046677456634
to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. P/N 45663-2 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***
Overview
LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. P/N 45663-2 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***
Also known as: 046677456634, 16.5PL-LED/24-3000-IF-10/1
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 16.500 |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1900 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Compatible (Type A) |
| Shape: | PL-L (Twin Tube Long) |
| Wattage: | 16.500 |
| Lumens: | 1900 |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Base: | 4-Pin (2G11) |