Size 0 B100 Manual Starter In NEMA 1 Enclosure

Item #: 854985

Cat #: B100S0BA

UPC: 786678000060

Sign In or Register to view pricing and more.
Documents & Guides
Size 0 B100 Manual Starter In NEMA 1 Enclosure

Overview

Size 0 B100 Manual Starter In NEMA 1 Enclosure

The B100 Manual Motor Starters can be used in single-phase applications rated 3 hp at 240 Vac or 2 hp at 230 Vdc. The starter can also be rated for three-phase applications up to 10 hp at 600 Vac.

Also known as: 786678000060, B100S0BA

Specifications

Poles: 2
Type: Manual Starter
Size: 0
IP/NEMA Rating: NEMA 1
Poles: 2
Size: 0
Type: Manual Starter
IP/NEMA Rating: NEMA 1