APP CMLED40G5BUF CMLED 400W, 120-27

Item #: 855049

Cat #: CMLED40G5BUF

UPC: 781381423182

to view pricing and more.
APP CMLED40G5BUF CMLED 400W/

Overview

APP CMLED40G5BUF CMLED 400W/
Also known as: 781381423182, CMLED40G5BUF

Specifications

Lumens: 13600
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Wattage: 103
Light Technology: LED
Volts AC Range: 120 - 277