LED Driver

Item #: 855082

Cat #: UR2-24-36L-10V-FD-DR

UPC: 810048027217

to view pricing and more.
Documents & Guides
LED Driver, Input Voltage: 120/277V, 36 Watts, 3600 Lumens, 0-10V Dimming. ***Must be purchased with light set# 149420 or 149426***

Overview

LED Driver, Input Voltage: 120/277V, 36 Watts, 3600 Lumens, 0-10V Dimming. ***Must be purchased with light set# 149420 or 149426***

The UR Series 2ft (610mm) LED upgrade kit delivers 3600 lumens of enhanced spectrum 80 CRI light while achieving 100 lumens per watt at the system level. This innovative kit is designed for retrofitting existing 1' x 2' (305mm x 610mm) or 2' x 2' (610mm x 610mm) fixtures to energy saving LED. The UR Series is available in neutral or cool color temperatures and with step dimming or 0-10V dimming. The UR Series upgrade kit is easy to install and fits into almost any existing linear fluorescent fixture making it a perfect upgrade option where energy savings and long life are critical.

Also known as: 810048027217, UR2-24-36L-10V-FD-DR

Specifications

Wattage: 36
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 36
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277