Incandescent Indicator Light, Clear

Item #: 85518

Cat #: LSL-120C

UPC: 782979268154

to view pricing and more.
Documents & Guides
Indicator Light, Incandescent, Color: Clear, Voltage: 120V AC, LSL Series, NEMA 1, Height: 3.25" Diameter: 3.93".

Overview

Indicator Light, Incandescent, Color: Clear, Voltage: 120V AC, LSL Series, NEMA 1, Height: 3.25" Diameter: 3.93".

Litestak Light Module 120VAC Clear - Available in 24VDC and 120VAC, Five lens colors: Amber, Blue, Clear, Green and Red. Surface mount and integrated 3/4-inch NPT pipe mount. Indoor use only. Type 1 enclosure. Optional sounder available. ULand cUL Listed, CSA Certified.

Also known as: 782979268154, LSL-120C

Specifications

Color: Clear
Volts AC: 120
Light Technology: Incandescent
Color: Clear
Light Technology: Incandescent
Volts AC: 120