Ring Terminal, Expanded Vinyl Insulation, 22 - 18 AWG

Item #: 855258

Cat #: PV18-6RX-MY

UPC: 074983416981

to view pricing and more.
Documents & Guides
Ring Terminal, 22 – 18 AWG, #6 Stud Size, Vinyl Expanded Insulation

Overview

Ring Terminal, 22 – 18 AWG, #6 Stud Size, Vinyl Expanded Insulation
Also known as: 074983416981, PV18-6RX-MY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Stud Size: #6