Reinforced Type Wireholder, Type: Toggle Bolt, Screw L: 3/8X5"
Item #:
85526
Cat #:
1997
UPC:
Sign In or Register to view pricing and more.
(0)
Reinforced Type Wireholder, Screw Type: Toggle Bolt, Screw Length: 3/8X5"
Overview
Reinforced Type Wireholder, Screw Type: Toggle Bolt, Screw Length: 3/8X5"
Also known as: 1997
Others Also Bought (20)
Specifications
Type: | Toggle Bolt, Wireholder, Insulated, Reinforced |
Material: | Porcelain |
Length: | 5 in |
Diameter: | 7/8 in |
Type: | Toggle Bolt, Wireholder, Insulated, Reinforced |
Length: | 5 in |
Material: | Porcelain |
Diameter: | 7/8 in |
Customer Reviews
No reviews for this product
(0)