This product has been discontinued.

Fuse Block, Class J, 1P, 201-400A, 600V, Screw Lug w/Retaining Clip
Item #: 855325
Cat #: J60400-1STR
UPC: 051712316866
to view pricing and more.
Documents & Guides
Class J Fuseblock, 1-Pole, 201-400 Amp, Screw Lug Terminal w/Retaining Clip, 600V, Thermoplastic Base, For use with Bussmann LPJ & JKL Class J Fuses, 200,000A RMS Sym Withstand Rating
Overview
Class J Fuseblock, 1-Pole, 201-400 Amp, Screw Lug Terminal w/Retaining Clip, 600V, Thermoplastic Base, For use with Bussmann LPJ & JKL Class J Fuses, 200,000A RMS Sym Withstand Rating
Also known as: 051712316866, J60400-1STR
Specifications
| Type: | Fuse Block |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | J |
| Volts AC: | 600 |
| Amps Range: | 201 - 400 |
| Type: | Fuse Block |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Poles: | 1 |
| Class: | J |
| Amps Range: | 201 - 400 |