5" PVC 11-1/4° Elbow, 48" Radius, Schedule 40, Gray
Item #:
855456
Cat #:
500111448ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40
Overview
5 Inch PVC 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40
Also known as: 500111448ELB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Diameter: | 5 in |
Material: | PVC |
Angle: | 11 1/4° |
Sweep Radius: | 48 in |
Type: | Schedule 40 |
Diameter: | 5 in |
Angle: | 11 1/4° |
Color: | Gray |
Material: | PVC |
Sweep Radius: | 48 in |
Customer Reviews
No reviews for this product
(0)