Variable Speed Drive, Frenic,1HP, 200VAC, 5.5A, 3PH, with Brake

Item #: 855628

Cat #: FRN0006C2S-2U

UPC:

to view pricing and more.
Variable Speed Drive, Frenic, 1 Horse Power, 2kVA, 200 Volt AC, 5.5 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open

Overview

Variable Speed Drive, Frenic, 1 Horse Power, 2kVA, 200 Volt AC, 5.5 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open
Also known as: FRN0006C2S-2U

Specifications

Horsepower: 1
Phase: 3
Mounting: Panel
Amps: 5
Type: Variable Frequency Drive
Volts AC: 240
Horsepower: 1
Mounting: Panel
Type: Variable Frequency Drive
Phase: 3
Amps: 5
Volts AC: 240