Compression Lug, Aluminum, 1 AWG

Item #: 855832

Cat #: AL1-14

UPC: 662381030030

to view pricing and more.
Documents & Guides
Compression Lug, Aluminum, 1 AWG, Standard Barrel, 1 Hole, 1/4" Bolt Size, 600 V, Gold Color Code

Overview

Compression Lug, Aluminum, 1 AWG, Standard Barrel, 1 Hole, 1/4" Bolt Size, 600 V, Gold Color Code
Also known as: 662381030030, AL1-14

Specifications

Mounting: 1-Hole
Color: Gold
Volts AC: 600
Allowable Gauge Range: 1
Stud Size: 1/4 in
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/4 in
Color: Gold
Allowable Gauge Range: 1