Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rot

Item #: 85599

Cat #: 802T-APDJ1

UPC: 611320167917

to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Quick Disconnect Connector, Low Energy, 24 V DC @ 1.1A, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwiseand Counter Clockwise, Spring Return, Full Switch (Head and Body), Mini, NEMA Style Standard Mounting, Direct Acting, 4 lb in, 802T Plug-in Style, J1 Wiring, 13 Degree Angle, 7 Degree Angle, A600, AC-15, Q300, DC-13, 25 Degree Angle Direct Action, 371

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Quick Disconnect Connector, Low Energy, 24 V DC @ 1.1A, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwiseand Counter Clockwise, Spring Return, Full Switch (Head and Body), Mini, NEMA Style Standard Mounting, Direct Acting, 4 lb in, 802T Plug-in Style, J1 Wiring, 13 Degree Angle, 7 Degree Angle, A600, AC-15, Q300, DC-13, 25 Degree Angle Direct Action, 371
Also known as: 611320167917, 802T-APDJ1

Specifications

Type: Assembled Limit Switches
Type: Assembled Limit Switches